Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #10, 1/2 in, Zinc Plated Steel Pan Head Square Drive, 9000 PK
Mfr # 1008DQPD
Zoro # G9091767
product price:Â
$
281.99
/pk 9000, $0.03/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1008DQPD
- Zoro #
- G9091767
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10
- Fastener Length
- 1/2 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Square
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Standards
- Thread
- Item
- Wood Screw
- Meets/Exceeds
- Thread
Description
10-9X1/2 Square Drive Pan Deep Thread Wood Screw Full Thread Zinc Bake