Wood Screw, #10, 2-1/2 in, Advanced Corrosion Resistance Steel Pan Head Square Drive, 2125 PK
- Mfr # P61649-BR
- Zoro # G3130601
product price:Â
$
650.99
/pk of 2125, $0.31/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
2-1/2 in
Drive Size
#2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P61649-BR
- Zoro #
- G3130601
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Square
- Material
- Steel
- Finish
- Durafast
- Materials for Use With
- Composite Decking
- Item
- Wood Screw
- Type
- Wood Screw
- Application
- Installing Composite Decking
- Pack Size
- Bulk
- Color
- Red
- Includes Washer
- Washer Not Included
- Includes Nut
- Nut Not Included
- Tip Type
- Pointed
- Head Shape
- Round
- Threads per Inch
- 8
- Shell Material
- Steel
- Wire Color
- Red
- Traction Material
- Steel
Dimensions
- Screw Size
- #10
- Fastener Length
- 2-1/2 in
- Drive Size
- #2
- Head Dia.
- 0.373"
- Head Height
- 0.133"
- Overall Length
- 2 1/2 in
- Maximum Head Height
- 9/64 in
- Maximum Head Width
- 3/8 in
- Minimum Thread Length
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Composite Screw, Finish Durafast, Material Steel, Drive Square, Screw Size #10, Fastener Length 2 1/2 in, Drive Size #2, Threads per Inch 8, Thread Style Not Applicable, Minimum Thread Length 2 1/2 in, Pack Size Bulk, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Head Type Pan, Point Type Not Applicable, Application Installing Composite Decking, Dimensional Standards Not Applicable, Package Quantity 2125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.