Wood Screw, #10, 2-1/2 in, Advanced Corrosion Resistance Steel Pan Head Square Drive, 425 PK

  • Mfr # P61648-PR

  • Zoro # G2950157


product price:  $147.99
/pk 425, $0.35/ea
Free Shipping & Returns

Key Features

Pan Head
Square Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
2-1/2 in
Drive Size
#2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P61648-PR
Zoro #
G2950157
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
2-1/2 in
Drive Size
#2
Head Dia.
0.373"
Head Height
0.133"
Overall Length
2 1/2 in
Minimum Thread Length
2 1/2 in
Maximum Head Width
3/8 in
Maximum Head Height
9/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Material
Steel
Finish
Advanced Corrosion Resistance
Materials for Use With
Composite Decking
Item
Wood Screw
Type
Wood Screw
Application
Installing Composite Decking
Includes Washer
Washer Not Included
Color
Tan
Pack Size
Small
Includes Nut
Nut Not Included
Tip Type
Pointed
Head Shape
Round
Threads per Inch
8

Description

Composite Screw, Finish Durafast, Material Steel, Drive Square, Screw Size #10, Fastener Length 2 1/2 in, Drive Size #2, Threads per Inch 8, Thread Style Not Applicable, Minimum Thread Length 2 1/2 in, Pack Size Small, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Head Type Pan, Point Type Not Applicable, Application Installing Composite Decking, Dimensional Standards Not Applicable, Package Quantity 425

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.