Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK
- Mfr # 1040DPFND
- Zoro # G8547246
product price:Â
$
282.99
/pk of 2000, $0.14/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#10
Material
Steel
Finish
Zinc Plated
Standards
Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1040DPFND
- Zoro #
- G8547246
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- Thread
- Item
- Wood Screw
- Meets/Exceeds
- Thread
Dimensions
- Screw Size
- #10
- Fastener Length
- 2-1/2 in
Description
10-9X2 1/2 Phillips Flat Head w/Nibs Deep Thread Wood Screw 2/3 Threaded Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.