Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #10, 2 1/2 in, Zinc-Plated Steel Flat Head Slotted Drive, 100 PK
- Mfr # 898178-PG
- Zoro # G3393092
product price:Â
$
28.59
/pk of 100, $0.29/ea
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Fastener Length
2 1/2 in
Material
Steel
Finish
Zinc-Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 898178-PG
- Zoro #
- G3393092
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc-Plated
- Thread Style
- Partially Threaded
- Item
- Wood Screw
- Meets/Exceeds
- ANSI B18.6.1
- Head Angle (Deg.)
- 82
- Drive Type
- Slotted
- Type
- Wood Screw
- Dimensional Standards
- ASME B18.6.1
- Maximum Head Angle
- 82 Degrees
- Pack Size
- Small
- Tip Type
- Pointed
- Finish Type
- Zinc Plated
- Material Type
- Steel
- Head Shape
- Round
- Threads per Inch
- 13
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #10
- Fastener Length
- 2 1/2 in
- Length
- 2 1/2 in
- Head Dia.
- 0.359 in
- Size
- #10
- Head Width
- 0.359 in
- Thread Size
- #10
- Fastener Length
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Maximum Head Height
- 7/64 in
- Minimum Thread Length
- 2 1/2 in
- Maximum Head Width
- 25/64 in
- Wire Rope Length
- 2 1/2 in
Description
Wood Screw, Finish Zinc-Plated, Material Steel, Drive Slotted, Screw Size #10, Fastener Length 2 1/2 in, Head Width 0.359 in, Drive Size Not Applicable, Threads per Inch 13, Thread Style Partially Threaded, Minimum Thread Length 2 1/2 in, Pack Size Small, Maximum Head Width 25/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.