Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK
- Mfr # U25880.019.0250
- Zoro # G2814345
product price:Â
$
11.79
/pk of 100, $0.12/ea
Key Features
Oval Head
Slotted Drive
System of Measurement
Inch
Drive Size
0.050 in
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U25880.019.0250
- Zoro #
- G2814345
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.6.1
- Item
- Wood Screw
- Head Angle (Deg.)
- 82
- Meets/Exceeds
- ASME B18.6.1
- Type
- Wood Screw
- Thread Type
- Coarse
- Maximum Head Angle
- 82 Degrees
- Dimensional Standards
- ASME B18.6.1
- Pack Size
- Small
- Tip Type
- Pointed
- Threads per Inch
- 18
- Shell Material
- Steel
Dimensions
- Screw Size
- #10
- Fastener Length
- 2-1/2 in
- Drive Size
- 0.050 in
- Head Height
- 0.162 in
- Head Dia.
- 0.340 to 0.385 in
- Head Width
- 0.385 in
- Maximum Head Width
- 25/64 in
- Maximum Head Height
- 5/32 in
Description
Wood Screw, Finish Zinc-Plated, Material Steel, Drive Slotted, Screw Size #10, Fastener Length 2 1/2 in, Head Width 0.385 in, Head Height 0.162 in, Drive Size Not Applicable, Threads per Inch 18, Pack Size Small, Maximum Head Width 25/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.