Wood Screw, #10, 2-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U51876.019.0225

  • Zoro # G1965890


product price: $20.19
/pk 100, $0.20/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51876.019.0225
Zoro #
G1965890
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
2-1/4 in
Drive Size
#3
Head Dia.
0.340 to 0.385 in
Head Height
0.116 in
Maximum Head Width
25/64 in
Overall Length
2 1/4 in
Head Width
0.385 in
Maximum Head Height
7/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Head Angle (Deg.)
82
Type
Wood Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.1
Material Grade/Class
18-8
Maximum Head Angle
82 Degrees
Pack Size
Small
Tip Type
Pointed
Threads per Inch
15

Description

Wood Screw, Material Stainless Steel, Drive Phillips, Screw Size #10, Fastener Length 2 1/4 in, Head Width 0.385 in, Head Height 0.116 in, Drive Size #3, Threads per Inch 15, Pack Size Small, Maximum Head Width 25/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.