Wood Screw, #10, 2-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U25121.019.0225

  • Zoro # G2815438


product price:  $36.39
/pk 100, $0.36/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.6.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U25121.019.0225
Zoro #
G2815438
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
2-1/4 in
Drive Size
#3
Head Dia.
0.340 to 0.385 in
Head Height
0.116 in
Head Width
0.385 in
Maximum Head Width
25/64 in
Overall Length
2 1/4 in
Maximum Head Height
7/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.6.1
Item
Wood Screw
Head Angle (Deg.)
82
Meets/Exceeds
ASME B18.6.1
Type
Wood Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.1
Maximum Head Angle
82 Degrees
Pack Size
Small
Tip Type
Pointed
Threads per Inch
22

Description

Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 2 1/4 in, Head Width 0.385 in, Head Height 0.116 in, Drive Size #3, Threads per Inch 22, Pack Size Small, Maximum Head Width 25/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.