Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #10, 2-15/16 in, Zinc Plated Steel Flat Head Torx Drive, 1500 PK
- Mfr # PHZ8.3 -1500PC
- Zoro # G4743891
product price:Â
$
191.99
/pk of 1500, $0.13/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Screw Size
#10
Drive Size
T20
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHZ8.3 -1500PC
- Zoro #
- G4743891
- UPC #
- 663807999733
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- MDF Boards, Wood
- Thread Style
- Partially Threaded
- Item
- Wood Screw
- Application
- Self-Tapping for Wood
- Type
- Wood Screw
- Includes Nut
- Nut Not Included
- Pack Size
- Bulk
- Includes Washer
- Washer Not Included
- Tip Type
- Pointed
- Point Type
- 17
- Material Grade/Class
- C1022
- Threads per Inch
- 9
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #10
- Fastener Length
- 2-15/16 in
- Drive Size
- T20
- Head Dia.
- 0.5625 in
- Head Height
- 0.063 in
- Overall Length
- 3 in
- Head Width
- 0.563 in
- Maximum Drill Bit Size
- 1/16 in
- Maximum Head Width
- 9/16 in
- Minimum Thread Length
- 2 1/2 in
- Maximum Head Height
- 1/16 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Cabinet Screw, Finish Zinc-Plated, Material Steel, Drive Six-Lobe, Screw Size #10, Fastener Length 2 15/16 in, Head Width 0.563 in, Head Height 0.063 in, Drive Size T20, Threads per Inch 9, Thread Style Partially Threaded, Minimum Thread Length 2 1/2 in, Pack Size Bulk, Maximum Head Width 9/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Point Type 17, Application Self-Tapping for Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.