Wood Screw, #10, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK

  • Mfr # U30025.019.0200

  • Zoro # G2813091


product price:  $16.39
/pk 200, $0.08/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U30025.019.0200
Zoro #
G2813091
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
2 in
Drive Size
#2
Minimum Thread Length
34 mm
Maximum Head Height
3.6 mm
Minimum Head Height
3.2 mm
Maximum Drill Bit Size
4.7 mm

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Wood Screw
Pack Size
Small
Head Style
Pan
Type
Multi-Material Screw
Tip Type
Pointed
Threads per Inch
12

Description

Multi-Material Screw, Type Multi-Material Screw, Finish Zinc-Plated, Material Steel, Screw Size #10, Fastener Length 2 in, Drive Phillips, Drive Size #2, Head Style Pan, System of Measurement Inch, Head Type Pan, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products