Wood Screw, #10, 23/64 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK

  • Mfr # PH.KKMET.42.200 PC

  • Zoro # G4744503


product price:  $13.49
/pk 200, $0.07/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#10
Drive Size
#2
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PH.KKMET.42.200 PC
Zoro #
G4744503
UPC #
663807800053
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
23/64 in
Drive Size
#2
Head Dia.
0.5625 in
Head Height
0.063 in
Head Width
0.375 in
Overall Length
27/64 in
Maximum Head Width
3/8 in
Maximum Drill Bit Size
3/32 in
Maximum Head Height
1/16 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Materials for Use With
MDF Boards, Wood
Thread Style
Fully Threaded
Item
Wood Screw
Application
Self-Tapping for Wood
Type
Wood Screw
Pack Size
Small
Includes Nut
Nut Not Included
Includes Washer
Washer Not Included
Tip Type
Pointed
Threads per Inch
12
Point Type
17
Thread Type
Coarse
Material Grade/Class
C1022

Description

Cabinet Screw, Finish Zinc-Plated, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 23/64 in, Head Width 0.375 in, Head Height 0.063 in, Drive Size #2, Threads per Inch 12, Thread Style Fully Threaded, Minimum Thread Length Not Applicable, Pack Size Small, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Point Type 17, Application Self-Tapping for Wood

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.