
Wood Screw, #10, 3 in, White Steel Round Head Square Drive, 1500 PK
Mfr # 1048DXRW217W
Zoro # G8553713
product price:Â $356.99
/pk 1500, $0.24/ea
Free Shipping & Returns
Key Features
Round Head
Square Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
3 in
Material
Steel
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1048DXRW217W
Zoro #
G8553713
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Square
Material
Steel
Finish
White
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread
Description
Washer Assortments,10-9X3 PH SQ,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.