
Wood Screw, #10, 3 in, Zinc Plated Round Head Square Drive, 2000 PK
Mfr # 1048DXRW217
Zoro # G9094113
product price:Â $369.99
/pk 2000, $0.18/ea
Free Shipping & Returns
Key Features
Round Head
Square Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
3 in
Finish
Zinc Plated
Standards
Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1048DXRW217
Zoro #
G9094113
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Square
Finish
Zinc Plated
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread
Description
Washer Assortments,10-9X3 PHL S,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.