Wood Screw, #10, 3/4 in, Zinc Yellow Steel Wafer Head Phillips Drive, 250 PK
- Mfr # 5ZVN6
- Zoro # G2333375
product price:Â
$
19.99
/pk of 250, $0.08/ea
Key Features
Wafer Head
Phillips Drive
System of Measurement
Inch
Screw Size
#10
Drive Size
1/4 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5ZVN6
- Zoro #
- G2333375
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- #10
- Fastener Length
- 3/4 in
- Drive Size
- 1/4 in
- Head Dia.
- 0.5625 in
- Head Height
- 0.075 in
- Maximum Head Height
- 5/64 in
- Maximum Head Width
- 9/16 in
- Head Width
- 0.563 in
- Overall Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 3/4 in, Head Width 0.563 in, Head Height 0.075 in, Drive Size 1/4 in, Threads per Inch 16, Thread Style Fully Threaded, Minimum Thread Length Not Applicable, Pack Size Small, Maximum Head Width 9/16 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Wafer, Point Type BSD, Application Fastening Plywood Panels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.