
Wood Screw, #10, 4 in, Zinc Plated Steel Flat Head Torx Drive, 500 PK
Mfr # 1064DTF17D
Zoro # G9093194
product price:Â $106.99
/pk 500, $0.21/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Drive Size
T25
Material
Steel
Finish
Zinc Plated
Standards
Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1064DTF17D
Zoro #
G9093194
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
4 in
Drive Size
T25
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Zinc Plated
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread
Description
10-9X4 6 lobe Flat w/Nibs Deep Thread Wood Screw Type 17 2/3 Thread Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.