Wood Screw, #10, 5/8 in, Zinc Plated Pan Head Square Drive, 5000 PK
- Mfr # 1010DXP17D
- Zoro # G9093973
product price:Â
$
272.99
/pk of 5000, $0.05/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
System of Measurement
Inch
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
Thread
Meets/Exceeds
Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1010DXP17D
- Zoro #
- G9093973
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Square
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Standards
- Thread
- Item
- Wood Screw
- Meets/Exceeds
- Thread
Dimensions
- Screw Size
- #10
- Fastener Length
- 5/8 in
Description
10-9X5/8 Square Phil Drive Pan Deep Thread Wood Screw Full Thread Type 17 Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.