Zoro Homepage

Wood Screw, 11.5 mm, 8000 PK Square Drive

  • Mfr # M6.311.5DEQF

  • Zoro # G2576145


product price: $198.99
/pk 8000, $0.02/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
System of Measurement
Metric
Screw Size
M6.3
Fastener Length
11.5 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6.311.5DEQF
Zoro #
G2576145
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M6.3
Fastener Length
11.5 mm
Head Height
7 -7.30 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Square
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

Binding Screws,M6.3x11.5 METR S,PK8000, Package Quantity 8000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.