Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #12, 1 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK
- Mfr # U51880.021.0100
- Zoro # G2813590
product price:Â
$
13.19
/pk of 100, $0.13/ea
Key Features
Oval Head
Slotted Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
Head Height
0.185 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U51880.021.0100
- Zoro #
- G2813590
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Slotted
- Material
- Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.6.1
- Item
- Wood Screw
- Head Angle (Deg.)
- 82
- Meets/Exceeds
- ASME B18.6.1
- Thread Type
- Coarse
- Type
- Wood Screw
- Material Grade/Class
- 18-8
- Dimensional Standards
- ASME B18.6.1
- Maximum Head Angle
- 82 Degrees
- Pack Size
- Small
- Tip Type
- Pointed
- Threads per Inch
- 11
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #12
- Fastener Length
- 1 in
- Head Height
- 0.185 in
- Head Dia.
- 0.389 to 0.438 in
- Maximum Head Width
- 7/16 in
- Head Width
- 0.438 in
- Maximum Head Height
- 3/16 in
Description
Wood Screw, Material Stainless Steel, Drive Slotted, Screw Size #12, Fastener Length 1 in, Head Width 0.438 in, Head Height 0.185 in, Drive Size Not Applicable, Threads per Inch 11, Pack Size Small, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.