Wood Screw, #12, 1 in, Plain Steel Flat Head Square Drive, 6000 PK
- Mfr # BFSA12100R3L-6
- Zoro # G2827757
product price:Â
$
133.99
/pk of 6000, $0.02/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#12
Fastener Length
1 in
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFSA12100R3L-6
- Zoro #
- G2827757
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- #12
- Fastener Length
- 1 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Square
- Material
- Steel
- Finish
- Plain
- Item
- Wood Screw
Description
12X1 FLAT HEAD STEEL SQ LUBE,PK6000, Package Quantity 6000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.