Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.021.0100
Zoro # G2813408
product price:Â $11.79
/pk 200, $0.06/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#12
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U30000.021.0100
Zoro #
G2813408
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#12
Fastener Length
1 in
Drive Size
#3
Maximum Head Height
6.3 mm
Minimum Head Height
5.8 mm
Maximum Drill Bit Size
5.35 mm
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Wood Screw
Thread Type
Full Thread
Head Style
Flat
Type
Multi-Material Screw
Pack Size
Small
Threads per Inch
11
Tip Type
Pointed
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc-Plated, Material Steel, Screw Size #12, Fastener Length 1 in, Drive Phillips, Drive Size #3, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.