Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK
- Mfr # U25140.021.0200
- Zoro # G3252453
product price:Â
$
28.49
/pk of 100, $0.28/ea
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U25140.021.0200
- Zoro #
- G3252453
- UPC #
- 008236812756
- Country of Origin
- Multiple
Dimensions
- Screw Size
- #12
- Fastener Length
- 2 in
- Drive Size
- #3
- Head Dia.
- 0.389 in
- Head Height
- 0.132 in
- Maximum Head Height
- 1/8 in
- Maximum Head Width
- 7/16 in
- Minimum Thread Length
- 1 1/4 in
- Head Width
- 0.438 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Wood Screw, Finish Zinc-Plated, Material Steel, Drive Square, Screw Size #12, Fastener Length 2 in, Head Width 0.438 in, Head Height 0.132 in, Drive Size #3, Threads per Inch 11, Thread Style Partially Threaded, Minimum Thread Length 1 1/4 in, Pack Size Small, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.