Wood Screw, #12, 2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK

  • Mfr # U25141.021.0200

  • Zoro # G2814747


product price:  $87.39
/pk 100, $0.87/ea

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.6.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U25141.021.0200
Zoro #
G2814747
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12
Fastener Length
2 in
Drive Size
#3
Head Dia.
0.389 to 0.438 in
Head Height
0.132 in
Overall Length
2 in
Maximum Head Width
7/16 in
Head Width
0.438 in
Maximum Head Height
1/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.6.1
Item
Wood Screw
Head Angle (Deg.)
82
Meets/Exceeds
ASME B18.6.1
Type
Wood Screw
Thread Type
Coarse
Maximum Head Angle
82 Degrees
Pack Size
Small
Dimensional Standards
ASME B18.6.1
Tip Type
Pointed
Threads per Inch
18

Description

Wood Screw, Finish Zinc Yellow, Material Steel, Drive Square, Screw Size #12, Fastener Length 2 in, Head Width 0.438 in, Head Height 0.132 in, Drive Size #3, Threads per Inch 18, Pack Size Small, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.