Zoro Homepage

Wood Screw, #12, 3 in, Plain Brass Flat Head Phillips Drive, 100 PK

  • Mfr # U49876.021.0300

  • Zoro # G2506612


product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#12
Material
Brass
Finish
Plain
Standards
ASME B18.6.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U49876.021.0300
Zoro #
G2506612
UPC #
008236833263
Country of Origin
Multiple

Dimensions

Screw Size
#12
Fastener Length
3 in
Head Dia.
0.389 in
Head Height
0.132 in
Drive Size
#3
Maximum Head Width
7/16 in
Head Width
0.438 in
Overall Length
3 in
Maximum Head Height
1/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Head Angle (Deg.)
82
Type
Wood Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.1
Thread Type
Coarse
Maximum Head Angle
82 Degrees
Tip Type
Pointed
Threads per Inch
13

Description

Wood Screw, Finish Plain, Material Brass, Drive Phillips, Screw Size #12, Fastener Length 3 in, Head Width 0.438 in, Head Height 0.132 in, Drive Size #3, Threads per Inch 13, Pack Size Small, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products