Wood Screw, #14, 1 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK

  • Mfr # U51880.024.0100

  • Zoro # G1965857


product price:  $18.29
/pk 100, $0.18/ea

Key Features

Oval Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
Meets/Exceeds
ASME B18.6.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51880.024.0100
Zoro #
G1965857
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#14
Fastener Length
1 in
Head Height
0.215 in
Head Dia.
0.452 to 0.507 in
Head Width
0.507 in
Maximum Head Width
1/2 in
Maximum Head Height
7/32 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Head Angle (Deg.)
82
Type
Wood Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.1
Material Grade/Class
18-8
Maximum Head Angle
82 Degrees
Pack Size
Small
Tip Type
Pointed
Threads per Inch
14

Description

Wood Screw, Material Stainless Steel, Drive Slotted, Screw Size #14, Fastener Length 1 in, Head Width 0.507 in, Head Height 0.215 in, Drive Size Not Applicable, Threads per Inch 14, Pack Size Small, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 7/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products