Wood Screw, #14, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
- Mfr # U30000.024.0100
- Zoro # G2813371
product price:Â
$
14.49
/pk of 200, $0.07/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#14
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U30000.024.0100
- Zoro #
- G2813371
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Wood Screw
- Thread Type
- Full Thread
- Head Style
- Flat
- Threads per Inch
- 10
- Pack Size
- Small
- Type
- Multi-Material Screw
- Tip Type
- Pointed
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #14
- Fastener Length
- 1 in
- Drive Size
- #3
- Maximum Drill Bit Size
- 6.2 mm
- Minimum Head Height
- 5.8 mm
- Maximum Head Height
- 6.3 mm
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc-Plated, Material Steel, Screw Size #14, Fastener Length 1 in, Drive Phillips, Drive Size #3, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.