Wood Screw, #14, 3-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U25121.024.0350

  • Zoro # G2107850


product price:  $84.59
/pk 100, $0.85/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.6.1
Head Angle (Deg.)
82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U25121.024.0350
Zoro #
G2107850
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#14
Fastener Length
3-1/2 in
Head Dia.
0.452 to 0.507 in
Head Height
0.153 in
Overall Length
3 1/2 in
Maximum Head Width
1/2 in
Head Width
0.507 in
Drive Size
#3
Maximum Head Height
5/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.6.1
Item
Wood Screw
Head Angle (Deg.)
82
Meets/Exceeds
ASME B18.6.1
Type
Wood Screw
Thread Type
Coarse
Maximum Head Angle
82 Degrees
Dimensional Standards
ASME B18.6.1
Pack Size
Small
Tip Type
Pointed
Threads per Inch
20

Description

Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #14, Fastener Length 3 1/2 in, Head Width 0.507 in, Head Height 0.153 in, Drive Size #3, Threads per Inch 20, Pack Size Small, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.