Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #14, 3 in, Zinc Plated Stainless Steel Flange Round Head Phillips Drive, 1200 PK
- Mfr # 1448HPRW17
- Zoro # G4684204
product price:Â
$
364.99
/pk of 1200, $0.30/ea
Free Shipping & Returns
Key Features
Flange Round Head
Phillips Drive
System of Measurement
Inch
Screw Size
#14
Fastener Length
3 in
Material
Stainless Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1448HPRW17
- Zoro #
- G4684204
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Round
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Zinc Plated
- Standards
- Thread
- Item
- Wood Screw
- Meets/Exceeds
- Thread
Dimensions
- Screw Size
- #14
- Fastener Length
- 3 in
Description
14-12X3 Phillips Round Washer High Low Install Screw Type 17 2/3 Thread Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.