Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #14, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 1000 PK
Mfr # 1412DSF
Zoro # G9092397
product price:Â
$
114.99
/pk of 1000, $0.11/ea
Free Shipping & Returns
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1412DSF
- Zoro #
- G9092397
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Size
- #14
- Fastener Length
- 3/4 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Wood Screw
Description
Wood Screws,14-10X3/4 SLT FLT F,PK1000, Package Quantity 1000