
Wood Screw, #16, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 300 PK
Mfr # 1664DPF
Zoro # G9087576
product price:Â $151.99
/pk 300, $0.51/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#16
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1664DPF
Zoro #
G9087576
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#16
Fastener Length
4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread
Description
Wood Screws,16-9X4 PHL FLT FUL/B,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.