Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #2, 3/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK
- Mfr # WSRI0-200370-100P
- Zoro # G2578335
product price:Â
$
2.79
/pk of 100, $0.03/ea
Key Features
Round Head
Slotted Drive
System of Measurement
Inch
Drive Size
0.023 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSRI0-200370-100P
- Zoro #
- G2578335
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Standards
- ANSI/ASME B18.6.1
- Item
- Wood Screw
- Meets/Exceeds
- ANSI/ASME B18.6.1
- Type
- Wood Screw
- Dimensional Standards
- ASME B18.6.1
- Thread Type
- Coarse
- Pack Size
- Small
- Tip Type
- Pointed
- Threads per Inch
- 11
- Point Type
- A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #2
- Fastener Length
- 3/8 in
- Drive Size
- 0.023 in
- Head Height
- 0.059 in
- Head Dia.
- 0.146 in
- Head Width
- 0.146 in
- Overall Length
- 3/8 in
- Maximum Head Width
- 9/64 in
- Maximum Head Height
- 1/16 in
- Maximum Drill Bit Size
- 3/64 in
- Minimum Thread Length
- 1/4 in
Description
Wood Screw, Finish Zinc-Plated, Material Steel, Drive Slotted, Screw Size #2, Fastener Length 3/8 in, Head Width 0.146 in, Head Height 0.059 in, Drive Size Not Applicable, Threads per Inch 11, Thread Style Partially Threaded, Minimum Thread Length 1/4 in, Pack Size Small, Maximum Head Width 9/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Round, Point Type A, Dimensional Standards ASME B18.6.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.