Wood Screw, #3, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK
- Mfr # WSFI0-300500-100P
- Zoro # G2880954
product price:Â
$
2.29
/pk of 100, $0.02/ea
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Screw Size
#3
Drive Size
3/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSFI0-300500-100P
- Zoro #
- G2880954
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Standards
- ANSI B18.6.1
- Item
- Wood Screw
- Meets/Exceeds
- ANSI B18.6.1
- Head Angle (Deg.)
- 82
- Type
- Wood Screw
- Maximum Head Angle
- 82 Degrees
- Pack Size
- Small
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.6.1
- Tip Type
- Pointed
- Threads per Inch
- 11
- Point Type
- A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #3
- Fastener Length
- 1/2 in
- Drive Size
- 3/16 in
- Head Dia.
- 0.188 in
- Head Width
- 0.188 in
- Overall Length
- 1/2 in
- Maximum Head Height
- 1/16 in
- Maximum Head Width
- 3/16 in
- Minimum Thread Length
- 21/64 in
- Maximum Drill Bit Size
- 1/16 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Wood Screw, Finish Zinc-Plated, Material Steel, Drive Slotted, Screw Size #3, Fastener Length 1/2 in, Head Width 0.188 in, Drive Size Not Applicable, Threads per Inch 11, Thread Style Partially Threaded, Minimum Thread Length 21/64 in, Pack Size Small, Maximum Head Width 3/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, System of Measurement Inch, Head Type Flat, Point Type A, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.