Zoro Homepage

Wood Screw, 3/4 in, 10 in, Galvanized 20 PK

  • Mfr # 75160BTBG

  • Zoro # G9689183


product price: $150.99
/pk 20, $7.55/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75160BTBG
Zoro #
G9689183
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/4 in
Fastener Length
10 in

Details

System of Measurement
Inch
Finish
Galvanized
Item
Wood Screw

Description

Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.