Wood Screw, #4, 3/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
- Mfr # U51876.011.0037
- Zoro # G2814029
product price:Â
$
4.49
/pk of 100, $0.04/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#1
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U51876.011.0037
- Zoro #
- G2814029
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.6.1
- Item
- Wood Screw
- Meets/Exceeds
- ASME B18.6.1
- Head Angle (Deg.)
- 82
- Type
- Wood Screw
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Pack Size
- Small
- Maximum Head Angle
- 82 Degrees
- Dimensional Standards
- ASME B18.6.1
- Tip Type
- Pointed
- Threads per Inch
- 15
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #4
- Fastener Length
- 3/8 in
- Drive Size
- #1
- Head Height
- 0.067 in
- Head Dia.
- 0.195 to 0.225 in
- Maximum Head Width
- 7/32 in
- Head Width
- 0.225 in
- Overall Length
- 3/8 in
- Maximum Head Height
- 1/16 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Wood Screw, Material Stainless Steel, Drive Phillips, Screw Size #4, Fastener Length 3/8 in, Head Width 0.225 in, Head Height 0.067 in, Drive Size #1, Threads per Inch 15, Pack Size Small, Maximum Head Width 7/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.