Zoro Homepage

Wood Screw, #4, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK

  • Mfr # U49876.011.0037

  • Zoro # G3174604


product price: $9.19
/pk 100, $0.09/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#4
Material
Brass
Finish
Plain
Standards
ASME B18.6.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U49876.011.0037
Zoro #
G3174604
UPC #
008236832242
Country of Origin
Multiple

Dimensions

Screw Size
#4
Fastener Length
3/8 in
Head Dia.
0.195 in
Head Height
0.067 in
Head Width
0.225 in
Maximum Head Width
7/32 in
Drive Size
#1
Overall Length
3/8 in
Maximum Head Height
1/16 in

Description

Wood Screw, Finish Plain, Material Brass, Drive Phillips, Screw Size #4, Fastener Length 3/8 in, Head Width 0.225 in, Head Height 0.067 in, Drive Size #1, Threads per Inch 13, Pack Size Small, Maximum Head Width 7/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.