Wood Screw, #5, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U25121.012.0075

  • Zoro # G2815709


product price:  $7.69
/pk 100, $0.08/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.6.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U25121.012.0075
Zoro #
G2815709
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#5
Fastener Length
3/4 in
Drive Size
#2
Head Dia.
0.220 to 0.252 in
Head Height
0.075 in
Head Width
0.252 in
Maximum Head Width
1/4 in
Overall Length
3/4 in
Maximum Head Height
5/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Head Angle (Deg.)
82
Type
Wood Screw
Thread Type
Coarse
Maximum Head Angle
82 Degrees
Pack Size
Small
Dimensional Standards
ASME B18.6.1
Tip Type
Pointed
Threads per Inch
26

Description

Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #5, Fastener Length 3/4 in, Head Width 0.252 in, Head Height 0.075 in, Drive Size #2, Threads per Inch 26, Pack Size Small, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products