
Wood Screw, #5, 5/8 in, Plain Steel Flat Head Phillips Drive, 10000 PK
Mfr # 05F10DPFDP
Zoro # G8547063
product price: $56.39
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05F10DPFDP
Zoro #
G8547063
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#5
Fastener Length
5/8 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread
Thread Type
Fine
Description
5-20X5/8 Phillips Flat Hinge Screw Twinfast Fine Thread Fully Threaded Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.