Wood Screw, #5, 5/8 in, Plain Steel Oval Head Phillips Drive, 10000 PK

  • Mfr # 05F10DPODP

  • Zoro # G8547919


product price: $108.99
/pk 10000, $0.01/ea
Free Shipping & Returns

Key Features

Oval Head
Phillips Drive
System of Measurement
Inch
Fastener Length
5/8 in
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05F10DPODP
Zoro #
G8547919
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#5
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
Thread
Item
Wood Screw
Thread Type
Fine
Meets/Exceeds
Thread

Description

Wood Screws,5-20X5/8 PHL OVL H,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.