Shop ZORO SELECT
See all product information
Create Account
Wood Screw, 5/8"-11, 3 in, Zinc Plated Steel Slotted Drive, 100 PK
- Mfr # 6248CSF
- Zoro # G8536186
product price:Â
$
448.99
/pk of 100, $4.49/ea
Free Shipping & Returns
Key Features
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ASME B18.6.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6248CSF
- Zoro #
- G8536186
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Standards
- ASME B18.6.2
- Item
- Wood Screw
Dimensions
- Screw Size
- 5/8"-11
- Fastener Length
- 3 in
Description
Hex Head Cap Screws,5/8-11X3 SLO,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.