Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 4000 PK
- Mfr # 0624DXF17D
- Zoro # G9093639
product price:Â
$
268.99
/pk of 4000, $0.07/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#6
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0624DXF17D
- Zoro #
- G9093639
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #6
- Fastener Length
- 1-1/2 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Square
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- Thread
- Item
- Wood Screw
- Meets/Exceeds
- Thread
Description
6-13X1 1/2 Square Phil Drive Flat w/Nibs Deep Thread Wood Screw 2/3 Thread Type17 Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.