Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #6, 1-1/4 in, Black Oxide Carbon Steel Flat Head Phillips Drive, 8000 PK
- Mfr # 0620DPF17NNB
- Zoro # G9087795
product price:Â
$
298.99
/pk of 8000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#6
Material
Carbon Steel
Finish
Black Oxide
Standards
Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0620DPF17NNB
- Zoro #
- G9087795
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Carbon Steel
- Finish
- Black Oxide
- Standards
- Thread
- Item
- Wood Screw
- Meets/Exceeds
- Thread
Dimensions
- Screw Size
- #6
- Fastener Length
- 1-1/4 in
Description
6-13X1 1/4 Phil Flat No Nibs Deep Thread Wood Screw Type 17 point 2/3 Thread Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.