Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U51876.013.0125

  • Zoro # G2813968


product price:  $12.29
/pk 100, $0.12/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51876.013.0125
Zoro #
G2813968
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2
Head Height
0.083 in
Head Dia.
0.244 to 0.279 in
Maximum Head Width
9/32 in
Overall Length
1 1/4 in
Head Width
0.279 in
Maximum Head Height
5/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
Item
Wood Screw
Head Angle (Deg.)
82
Meets/Exceeds
ASME B18.6.1
Type
Wood Screw
Thread Type
Coarse
Material Grade/Class
18-8
Pack Size
Small
Maximum Head Angle
82 Degrees
Dimensional Standards
ASME B18.6.1
Tip Type
Pointed
Threads per Inch
15

Description

Wood Screw, Material Stainless Steel, Drive Phillips, Screw Size #6, Fastener Length 1 1/4 in, Head Width 0.279 in, Head Height 0.083 in, Drive Size #2, Threads per Inch 15, Pack Size Small, Maximum Head Width 9/32 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.