Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK

  • Mfr # U51860.013.0125

  • Zoro # G2814205


product price:  $7.19
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.38

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Drive Size
0.039 in
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U51860.013.0125
Zoro #
G2814205
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
0.039 in
Head Dia.
0.240 to 0.260 in
Head Height
0.097 in
Maximum Head Width
17/64 in
Head Width
0.26 in
Maximum Head Height
3/32 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Type
Wood Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.1
Pack Size
Small
Material Grade/Class
18-8
Tip Type
Pointed
Threads per Inch
16

Description

Wood Screw, Finish Plain, Material Stainless Steel, Drive Slotted, Screw Size #6, Fastener Length 1 1/4 in, Head Width 0.26 in, Head Height 0.097 in, Drive Size Not Applicable, Threads per Inch 16, Pack Size Small, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products