Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK
Mfr # U25141.013.0125
Zoro # G2814948
product price:Â
$
18.89
/pk of 100, $0.19/ea
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Drive Size
#1
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.6.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U25141.013.0125
- Zoro #
- G2814948
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- #6
- Fastener Length
- 1-1/4 in
- Drive Size
- #1
- Head Height
- 0.083 in
- Head Dia.
- 0.244 to 0.279 in
- Maximum Head Width
- 9/32 in
- Head Width
- 0.279 in
- Overall Length
- 1 1/4 in
- Maximum Head Height
- 5/64 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Square, Screw Size #6, Fastener Length 1 1/4 in, Head Width 0.279 in, Head Height 0.083 in, Drive Size #1, Threads per Inch 18, Pack Size Small, Maximum Head Width 9/32 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100