
Wood Screw, #6, 1 in, Black Oxide Carbon Steel Flat Head Phillips Drive, 9000 PK
Mfr # 0616DPF17NNB
Zoro # G9087856
product price:Â $356.99
/pk 9000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
Carbon Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Standards
Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0616DPF17NNB
Zoro #
G9087856
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Carbon Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread
Description
6-13X1 Phil Flat No Nibs Deep Thread Wood Screw Type 17 Full Thread Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.