Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK
- Mfr # U51866.013.0100
- Zoro # G2814108
product price:Â
$
6.89
/pk of 100, $0.07/ea
Key Features
Round Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U51866.013.0100
- Zoro #
- G2814108
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.6.1
- Item
- Wood Screw
- Meets/Exceeds
- ASME B18.6.1
- Thread Type
- Coarse
- Type
- Wood Screw
- Dimensional Standards
- ASME B18.6.1
- Material Grade/Class
- 18-8
- Pack Size
- Small
- Tip Type
- Pointed
- Threads per Inch
- 15
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #6
- Fastener Length
- 1 in
- Drive Size
- #2
- Head Dia.
- 0.240 to 0.260 in
- Head Height
- 0.097 in
- Head Width
- 0.26 in
- Maximum Head Width
- 17/64 in
- Maximum Head Height
- 3/32 in
Description
Wood Screw, Material Stainless Steel, Drive Phillips, Screw Size #6, Fastener Length 1 in, Head Width 0.26 in, Head Height 0.097 in, Drive Size #2, Threads per Inch 15, Pack Size Small, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.