Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK
- Mfr # U25140.013.0075
- Zoro # G3496972
product price:Â
$
5.15
/pk of 100, $0.05/ea
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#6
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U25140.013.0075
- Zoro #
- G3496972
- UPC #
- 008236812312
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Square
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Standards
- ASME B18.6.1
- Item
- Wood Screw
- Meets/Exceeds
- ASME B18.6.1
- Head Angle (Deg.)
- 82
- Type
- Wood Screw
- Dimensional Standards
- ASME B18.6.1
- Threads per Inch
- 18
- Maximum Head Angle
- 82 Degrees
- Thread Type
- Coarse
- Pack Size
- Small
- Tip Type
- Pointed
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #6
- Fastener Length
- 3/4 in
- Drive Size
- #1
- Head Height
- 0.083 in
- Head Dia.
- 0.244 in
- Maximum Head Width
- 9/32 in
- Maximum Head Height
- 5/64 in
- Head Width
- 0.279 in
- Overall Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Wood Screw, Finish Zinc-Plated, Material Steel, Drive Square, Screw Size #6, Fastener Length 3/4 in, Head Width 0.279 in, Head Height 0.083 in, Drive Size #1, Threads per Inch 18, Thread Style Fully Threaded, Minimum Thread Length Not Applicable, Pack Size Small, Maximum Head Width 9/32 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.