Wood Screw, #6, 3/4 in, Zinc Yellow Steel Flat Head Slotted Drive, 100 PK

  • Mfr # U25131.013.0075

  • Zoro # G2815097


product price:  $13.99
/pk 100, $0.14/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Drive Size
0.039 in
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.6.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U25131.013.0075
Zoro #
G2815097
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
3/4 in
Drive Size
0.039 in
Head Height
0.083 in
Head Dia.
0.244 to 0.279 in
Head Width
0.279 in
Maximum Head Width
9/32 in
Overall Length
3/4 in
Maximum Head Height
5/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Head Angle (Deg.)
82
Thread Type
Coarse
Type
Wood Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.1
Maximum Head Angle
82 Degrees
Tip Type
Pointed
Threads per Inch
20

Description

Wood Screw, Finish Zinc Yellow, Material Steel, Drive Slotted, Screw Size #6, Fastener Length 3/4 in, Head Width 0.279 in, Head Height 0.083 in, Drive Size Not Applicable, Threads per Inch 20, Pack Size Small, Maximum Head Width 9/32 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products