Wood Screw, #6, 5/8 in, Oil Rubbed Pan Head Square Drive, 7000 PK

  • Mfr # 0610DXP17DB

  • Zoro # G8553144


product price:  $302.99
/pk 7000, $0.04/ea
Free Shipping & Returns

Key Features

Pan Head
Square Drive
System of Measurement
Inch
Finish
Oil Rubbed
Thread Style
Fully Threaded
Standards
Thread
Meets/Exceeds
Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0610DXP17DB
Zoro #
G8553144
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Finish
Oil Rubbed
Thread Style
Fully Threaded
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread

Description

Wood Screws,6-13X5/8 SQR/PHL PA,PK7000, Package Quantity 7000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.