Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #6, 5/8 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 3000 PK
- Mfr # 0610DQP17188
- Zoro # G8550518
product price:Â
$
420.99
/pk of 3000, $0.14/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
System of Measurement
Inch
Screw Size
#6
Fastener Length
5/8 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0610DQP17188
- Zoro #
- G8550518
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Square
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Standards
- Thread
- Item
- Wood Screw
- Meets/Exceeds
- Thread
Dimensions
- Screw Size
- #6
- Fastener Length
- 5/8 in
Description
Cutting Screws,6-13X5/8 SQR PAN,PK3000, Package Quantity 3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.