Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U25120.013.0062

  • Zoro # G2946912


product price:  $1.49
/pk 100, $0.01/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#6
Fastener Length
5/8 in
Drive Size
#2
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U25120.013.0062
Zoro #
G2946912
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
5/8 in
Drive Size
#2
Head Dia.
0.244 in
Head Height
0.103 in
Minimum Thread Length
1 19/64 in
Maximum Head Height
7/64 in
Head Width
0.279 in
Maximum Head Width
9/32 in
Overall Length
5/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ASME B18.6.1
Item
Wood Screw
Head Angle (Deg.)
82
Meets/Exceeds
ASME B18.6.1
Type
Wood Screw
Pack Size
Small
Thread Type
Coarse
Dimensional Standards
ASME B18.6.1
Threads per Inch
18
Maximum Head Angle
82 Degrees
Tip Type
Pointed
Material Quality Standards
SAE J429

Description

Wood Screw, Finish Zinc-Plated, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 5/8 in, Head Width 0.279 in, Head Height 0.103 in, Drive Size #2, Threads per Inch 18, Thread Style Partially Threaded, Minimum Thread Length 1 19/64 in, Pack Size Small, Maximum Head Width 9/32 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.